Shop All Compression Lugs
Burndy
1H LUG STND BRL, #4 STR 5/16" STUD, W/INSP WIND GRY ROHS
Mfr # YA4CL3BOX
Zoro # G0697445
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Gauge 4 AWG
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CL3BOX
- Zoro # G0697445
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Bolt Hole Size inch | 0.34 in |
Dimension - Z inch | 0.42 |
Dimension - Stud Size inch | 45062 |
Dimension - B Length fraction | 13/16 in |
Dimension - Strip Length inch | 7/8 in |
Dimension - L Length Overall mm | 45 mm |
Conductor - Copper Str Size | #4 AWG |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - D inch | 0.83 in |
Dimension - Hole Size mm | 9 mm |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Dimension - Hole Size inch | 0.34 in |
Dimension - Pad Width inch | 0.5 in |
Dimension - Stud Size fraction | 45062 |
Dimension - N inch | 0.41 in |
Dimension - Length Overall inch | 1.79 in |
Lug Length X Tongue Width (In.) | 1.92 x 0.58 in |
Conductor Size/Gauge | 4 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 12/3 2' 3-Outlet Heavy Duty Extension Cord, GG-15302, Lighted End (GG-15302)
- TRIPP LITE 10- 12Pwg Power Cord (P040-010)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- AAON SWITCH FCS 320475PSI AR (R37200)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- Burndy Compression Lugs