Shop All Compression Lugs
Burndy
1H LUG STND BRL, #4 STR 3/8" STUD, W/INSP WIND GRY ROHS
Mfr # YA4CL4BOX
Zoro # G0692642
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Outside Diameter inch 0.34 in
- Conductor - Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CL4BOX
- Zoro # G0692642
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.34 in |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Str Size | #4 AWG |
Dimension - Hole Size inch | 0.4 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Z inch | 0.42 |
Dimension - L Length Overall mm | 49 mm |
Dimension - Pad Width inch | 0.58 in |
Dimension - B Length fraction | 13/16 in |
Dimension - Length Overall inch | 1.92 in |
Dimension - Stud Size inch | 44993 |
Dimension - D inch | 0.83 in |
Dimension - Bolt Hole Size inch | 0.4 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Stud Size fraction | 44993 |
Dimension - Strip Length inch | 7/8 in |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Bolt Size inch | 0.38 |
Conductor Size | 4 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 4 AWG |
Lug Length X Tongue Width (In.) | 1.92 x 0.58 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- RACO Locknut, 6 ", Steel (1024)
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- IFM Wireable M12 connector (E18162)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- Burndy Compression Lugs