Shop All Compression Lugs
Burndy
1H LUG STND BRL, #4 STR 1/4" STUD, W/INSP WIND GRY ROHS
Mfr # YA4CLBOX
Zoro # G0691398
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - D inch 0.64 in
- Dimension - Stud Size fraction 44930
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CLBOX
- Zoro # G0691398
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - D inch | 0.64 in |
Dimension - Stud Size fraction | 44930 |
Dimension - Stud Size inch | 44930 |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - N inch | 0.31 in |
Dimension - B Length inch | 0.81 in |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - B Length fraction | 13/16 in |
Conductor - Copper Str Size | 4 AWG |
Dimension - L Length Overall mm | 44 mm |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Dimension - Strip Length inch | 45115 |
Dimension - Length Overall inch | 1.74 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Pad Width inch | 0.50 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Z inch | 0.33 in |
Dimension - Bolt Size inch | 0.25 |
Conductor - Copper Str Size Range | 4 AWG |
Conductor Size | 4 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size fraction | 2023-01-04 |
Lug Length X Tongue Width (In.) | 1.74 x 0.50 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WRK)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 250/400A, 2 AWG to 600kcmil, copper, qty 3 (CU400L61K3)
- Burndy Compression Lugs