Shop All Compression Lugs
Burndy
1H LUG STND BRL, #2 STR 5/16" STUD, W/INSP WIND BRN ROHS
Mfr # YA2CLBOX
Zoro # G0660598
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Hole Size inch 0.33 in
- Voltage - Maximum 35000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CLBOX
- Zoro # G0660598
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size inch | 0.33 in |
Dimension - Pad Width inch | 0.61 in |
Dimension - Bolt Hole Size inch | 0.33 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - B Length inch | 0.88 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Stud Size inch | 45062 |
Dimension - Z inch | 0.36 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Strip Length inch | 15/16 |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Hole Size mm | 8 mm |
Dimension - L Length Overall mm | 49 mm |
Dimension - N inch | 0.34 in |
Dimension - D inch | 0.70 in |
Dimension - Length Overall inch | 1.93 in |
Dimension - Stud Size fraction | 45062 |
Conductor Size | 2 AWG |
Dimension - Bolt Size inch | 0.3125 |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Hole Size fraction | 2023-05-16 |
Dimension - Bolt Size fraction | 2023-05-16 |
Lug Length X Tongue Width (In.) | 1.93 x 0.61 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37D0500B)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903SMO1V02)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- Burndy Lugs & Split Bolts