Shop All Compression Lugs
Burndy
1H LUG STND BRL, #2 STR 3/8" STUD, W/INSP WIND BRN ROHS
Mfr # YA2CL4BOX
Zoro # G0659882
product price: $5.39
/ea
Sold in multiples of 15 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Application For Code Conductor
- Dimension - N inch 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL4BOX
- Zoro # G0659882
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - N inch | 0.41 in |
Dimension - Pad Width inch | 0.61 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Z inch | 0.42 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size mm | 10 mm |
Dimension - L Length Overall mm | 52 mm |
Dimension - Length Overall inch | 2.06 in |
Dimension - Strip Length inch | 15/16 |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Stud Size inch | 44993 |
Dimension - D inch | 0.83 in |
Dimension - B Length inch | 0.88 in |
Dimension - Stud Size fraction | 44993 |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Hole Size inch | 0.40 in |
Conductor Size | 2 AWG |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Hole Size fraction | 2023-03-08 |
Lug Length X Tongue Width (In.) | 2.06 x 0.61 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YA34L2NT38FX)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- Burndy Compression Lugs