Shop All Compression Lugs
Burndy
1H LUG STND BRL, #2 STR 1/4" STUD, W/INSP WIND BRN ROHS
Mfr # YA2CL2BOX
Zoro # G0654255
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Hole Size mm 7 mm
- Dimension - N inch 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL2BOX
- Zoro # G0654255
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 7 mm |
Dimension - N inch | 0.31 in |
Dimension - L Length Overall mm | 48 mm |
Conductor - Copper Str Size | 2 AWG |
Dimension - Strip Length inch | 15/16 |
Dimension - D inch | 0.64 in |
Dimension - Pad Width inch | 0.61 in |
Dimension - B Length inch | 0.88 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 1.88 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Z inch | 0.33 in |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Stud Size fraction | 44930 |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Outside Diameter inch | 0.42 in |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Bolt Size inch | 0.25 |
Conductor Size | 2 AWG |
Lug Length X Tongue Width (In.) | 1.88 x 0.61 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 2A, 600V AC, Non-Indicating (SLC002)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- BAYCO 150' ORG CRD Wrap (K-150)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML9)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- Burndy Lugs & Split Bolts