Shop All Compression Lugs
Burndy
1H LUG STND BRL, 1/0 STR 5/16" STUD, W/INSP WIND PNK ROHS
Mfr # YA25LBOX
Zoro # G0663328
product price: $7.39
/ea
Sold in multiples of 15 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Gauge 1/0 AWG
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA25LBOX
- Zoro # G0663328
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size Range | 36526 |
Dimension - Length Overall inch | 1.96 in |
Dimension - Strip Length inch | 15/16 |
Dimension - B Length inch | 0.88 in |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - Hole Size mm | 8 mm |
Conductor - Copper Str Size | 36526 |
Dimension - B Length fraction | 7/8 in |
Dimension - Pad Width inch | 0.75 in |
Dimension - L Length Overall mm | 50 mm |
Dimension - Z inch | 0.33 in |
Dimension - D inch | 0.58 in |
Dimension - Stud Size inch | 45062 |
Dimension - Stud Size fraction | 45062 |
Dimension - N inch | 0.34 in |
Dimension - Hole Size inch | 0.33 in |
Lug Length X Tongue Width (In.) | 1.96 x 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- Burndy Compression Lugs