Shop All Compression Lugs
Burndy
1H LUG STND BRL, 1/0 STR 3/8" STUD, W/INSP WIND PNK ROHS
Mfr # YA25L4BOX
Zoro # G0678353
product price: $6.85
/ea
Sold in multiples of 15 for $102.75
$102.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Physical Attribute - Tongue Type Standard
- Dimension - Hole Size mm 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA25L4BOX
- Zoro # G0678353
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 0.88 in |
Dimension - Pad Width inch | 0.75 in |
Dimension - Stud Size fraction | 44993 |
Dimension - L Length Overall mm | 53 mm |
Conductor - Copper Str Size | 36526 |
Conductor - Copper Str Size Range | 36526 |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Dimension - Z inch | 0.33 in |
Dimension - Strip Length inch | 15/16 |
Dimension - N inch | 0.41 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - Length Overall inch | 2.09 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - D inch | 0.74 in |
Dimension - Stud Size inch | 44993 |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - B Length fraction | 7/8 in |
Conductor - Copper Str Navy Size Range | 100 (61) Navy |
Conductor Size | 1/0 AWG |
Dimension - Bolt Size inch | 0.38 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Bolt Size fraction | 2023-03-08 |
Lug Length X Tongue Width (In.) | 2.09 x 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- Burndy Lugs & Split Bolts