Shop All Compression Lugs
Burndy
1H LUG LONG BRL, #6 STR 1/4" STUD, BLUE ROHS
Mfr # YA6C
Zoro # G0617828
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor Type CU C Str-Size
- Standards - Industry Standards Met UL468A-468B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6C
- Zoro # G0617828
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 7 |
Dimension - Bolt Hole Size inch | 0.27 |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Stud Size inch | 1/4 in |
Dimension - B Length inch | 1.12 |
Dimension - N inch | 0.25 |
Dimension - Outside Diameter inch | 0.29 |
Dimension - L Length Overall mm | 46 |
Dimension - Strip Length inch | 1-3/16 in |
Dimension - Hole Size inch | 0.27 |
Dimension - Pad Width inch | 0.41 |
Conductor - Copper Str Size | 6 AWG |
Dimension - Z inch | 0.19 |
Dimension - Length Overall inch | 1.81 |
Dimension - Bolt Size inch | 0.25 |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 6 AWG |
Conductor Size | 6 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1FA0)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- Burndy Compression Lugs