Shop All Compression Lugs
Burndy
1H FLEX LUG STD BRL, 2/0 AWG 1/4" STUD, INSP WIND BLK ROHS
Mfr # YAV26LTC14FX
Zoro # G0607443
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Application For Flex Conductors
- Feature - Barrel Style Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26LTC14FX
- Zoro # G0607443
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size | 2/0 AWG |
Conductor - Copper Flex K Size | 2/0 AWG |
Dimension - Pad Width inch | 0.93 in |
Dimension - Outside Diameter inch | 0.63 in |
Conductor - Copper Flex H Size | 2/0 AWG |
Conductor - CopperWeld Str Size | 2/0 F AWG;2/0 G AWG;2/0 J AWG;2/0 K AWG;2/0 V AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Dimension - N inch | 0.31 in |
Dimension - L Length Overall mm | 49 mm |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Flex I Size | 2/0 AWG |
Dimension - Stud Size inch | 44930 |
Dimension - Strip Length inch | 13/16 |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex G Size | 2/0 AWG |
Conductor - Copper Flex M Size | 2/0 AWG |
Dimension - Bolt Size fraction | 44930 |
Dimension - Hole Size mm | 7 mm |
Dimension - Z inch | 0.33 in |
Conductor - Copper DLO Size | 2/0 (325/#24) DLO |
Dimension - Length Overall inch | 1.92 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP301-1/4-200'-BLACK-SPOOL)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- Burndy Compression Lugs