Shop All Wire Terminals
Burndy
16-14 AWG Vinyl Ring Terminal #6, #8 Stud
Mfr # TP148
Zoro # G4942922
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6, #8
- Insulation Color Blue
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # TP148
- Zoro # G4942922
- UPC # 781810712641
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6, #8 |
Overall Length | 0.91 in |
Dimension - Length Overall inch | 0.91 in |
Dimension - B Length inch | 0.26 in |
Dimension - L Length Overall mm | 23 mm |
Dimension - B Length fraction | 13/50 in |
Dimension - Hole Size fraction | 17380 |
Dimension - Stud Size inch | #8 |
Dimension - Hole Size inch | 0.17 in |
Dimension - Bolt Size fraction | #8 |
Conductor Size | 16 - 14 AWG |
Dimension - Diameter Max Size inch | 0.19 in |
Dimension - Pad Width inch | 0.31 in |
Cable Insulation Diameter Maximum | 0.190 in |
Dimension - Z inch | 0.26 in |
Dimension - Strip Length inch | 13/64 in |
Description
Vinyl Ring Tongue Terminal,16-14AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1640)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- Burndy Wire Connectors & Disconnects