Shop All Wire Terminals
Burndy
16-14 AWG Vinyl Ring Terminal #4, #6 Stud
Mfr # TP146
Zoro # G4942913
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #4, #6
- Insulation Color Blue
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # TP146
- Zoro # G4942913
- UPC # 781810712443
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4, #6 |
Overall Length | 0.80 in |
Dimension - Bolt Size fraction | #6 |
Dimension - Diameter Max Size inch | 0.19 in |
Dimension - Hole Size fraction | 18445 |
Dimension - Hole Size inch | 0.14 in |
Dimension - Pad Width inch | 0.25 in |
Dimension - Z inch | 0.18 in |
Conductor Size | 16 - 14 AWG |
Cable Insulation Diameter Maximum | 0.190 in |
Dimension - Stud Size inch | #6 |
Dimension - B Length inch | 0.26 in |
Dimension - Strip Length inch | 13/64 in |
Dimension - Length Overall inch | 0.80 in |
Dimension - L Length Overall mm | 20 mm |
Dimension - B Length fraction | 13/50 in |
Description
Vinyl Ring Tongue Terminal,16-14AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- ADVANCE CABLE TIES 8 40lb Natural/White Cable Tie 100/BG (AL-08-40-9-C)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene (HT 1/2 C GR UV-25)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 1 Pole, 120/240V AC (QO150)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- Burndy Wire Connectors & Disconnects