Shop All Heat Shrink Tubing
Burndy
1.5" HEAT SHRINK TUBING, CLEAR, FLAME RETARDANT, ROHS
Mfr # HSC112FR100FT
Zoro # G0528788
Sold in multiples of 100 for $1,399.00
$1,399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl chloride
- Certification - CSA Approved Yes
- Application Used on UL Recognized TO 600V
- Connector Type CLEAR TUBES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC112FR100FT
- Zoro # G0528788
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Conductor Size | 350kcmil - 750kcmil |
Size (In.) | 1 1/2 in |
Details
Color | Clear |
Material | Polyvinyl chloride |
Certification - CSA Approved | Yes |
Application | Used on UL Recognized TO 600V |
Connector Type | CLEAR TUBES |
Type | HSC-FR, Fire Retardant |
Trade Name | VISI-SHRINK™ |
Conductor Range | 250-500 Kcmil |
Material/Type | Pvc-Black Polyvinylchloride, Contaminating |
Heat Shrink | Yes Is Shrink Tubing |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- TOWER MANUFACURING Tower In-line GFCI cord conn 18" length 15 amp auto reset (30438018)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-3/32-3/8" (HWT-1138)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 25FT- Black (HS2-0375-25-BK)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- Burndy Heat Shrink Tubing