Shop All Power Crimping & Swaging Tools
Burndy
15-3/4" Cordless Crimping Tool
Mfr # PAT750LI
Zoro # G4813575
product price: $6,273.99
/ea
Free Shipping & Returns
$6,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Tension Sleeves: Copper #8 Sol. To 500 kcmil, Aluminum #8 Sol. To 587.2 kcmil, ACSR #4 to 556.5 kcmil; Taps: Copper #14Sol. To 500 kcmil, Aluminum #8 to 500 kcmil; Aerial Cable Copper #6 to 500 kcmil; Terminals and Splices: Copper #8 to 750 kcmil, Aluminum #8 to 750 kcmil, ACSR #4 to 556 kcmil; HYGROUND: Copper #8 to 500 kcmil, Ground Rods 1/2" to 1" Diameter
- Features Patented T-Track Alignment Guide for HYGROUND and Other Asymmetrical Connectors
- Application For Use On: 8 AWG Solid - 500 KCMIL Copper, 8 AWG Solid - 587.2 KCMIL Aluminum, 4 AWG - 556.5 KCMIL ACSR (Tension Sleeves), 14 AWG Solid - 500 KCMIL Copper, 8 AWG - 500 KCMIL Aluminum (Taps), Aerial Cable: 6 AWG - 500 KCMIL, 8 AWG - 750 KCMIL Aluminum And Copper, 4 AWG - 556 KCMIL ACSR (Terminals And Splices), 8 AWG - 500 KCMIL Copper (HYGROUND Cable/Ground Rod)
- Handle Type Pistol Grip
- Includes Polymer Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # PAT750LI
- Zoro # G4813575
- UPC # 781810505175
- Country of Origin United States
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 15.75 in |
Depth | 13-1/2" |
Jaw Width | 1.65" |
Width | 3-1/2" |
Overall Height | 14.75 in |
Overall Width | 3.5 in |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Manufacturer Warranty Length | 3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive |
Description
Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- DIABLO 5-1/4" 5/10 TPI Bi-Metal T-Shank Jig Saw Blades Gen Purpose 5-Pack (DJT345XF5)
- MILWAUKEE TOOL M18 1/2"Compact Impact Wrench, Socket Set (2855P-22R,49-66-7016)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A3)
- BURNDY Battery Operated 4 Point Crimping Tool 6 Ton, 18V Lithium Ion. (PAT4PC834LI)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD6LW5)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- MILWAUKEE TOOL M18 FORCE LOGIC 15T Crimper Kit (2879-22)
- GREENLEE In-Line Crimp Tool, Li-Ion, 4 tons Force (EK410LX11)
- Burndy Power Crimping & Swaging Tools