Shop All Power Crimping & Swaging Tools
This Product is Discontinued
Burndy
15-3/4" Cordless Crimping Tool Kit (Discontinued)
Mfr # PAT750XT18V
Zoro # G4813566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity Tension Sleeves: Copper #8 Sol. To 500 kcmil, Aluminum #8 Sol. To 587.2 kcmil, ACSR #4 to 556.5 kcmil; Taps: Copper #14Sol. To 500 kcmil, Aluminum #8 to 500 kcmil; Aerial Cable Copper #6 to 500 kcmil; Terminals and Splices: Copper #8 to 750 kcmil, Aluminum #8 to 750 kcmil, ACSR #4 to 556 kcmil; HYGROUND: Copper #8 to 500 kcmil, Ground Rods 1/2" to 1" Diameter
- Overall Length 15-3/4"
- Features True, One-Handed Operation for Advance, Retract, and Hold; 12 Ton Output Force; State of the Art Crimping Head Design, 360 Degrees Head Rotation; Ergonomically Balanced Tool Design; Durable High Impact Formed Carrying Case; 5-Year Limited Warranty on Tool. 3-Year Warranty on Battery and Charger
- Handle Type Pistol Grip
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # PAT750XT18V
- Zoro # G4813566
- UPC # 781810560150
- Country of Origin United States
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 15-3/4" |
Width | 3-1/2" |
Depth | 13-1/2" |
Jaw Width | 1.65" |
Description
Cordless Crimping Tool Kit, Crimping Force 12 tons, 10,000 psi, Head Style C-Head, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2.6 Ah, Voltage 18 V, Auto-Cycle Yes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.