Shop All Cable Ties
Burndy
15-3/32" L, 0.3" W, UV Black Plastic Cable Tie, Basic Material: Nylon
Mfr # CT120400L00
Zoro # G4951027
product price: $39.85
/ea
Sold in multiples of 50 for $1,992.50
$1,992.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 15-3/32"
- Color UV Black
- Width 0.3"
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT120400L00
- Zoro # G4951027
- UPC # 781810333402
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15-3/32" |
Width | 0.3" |
Max. Bundle Dia. | 4 in |
Dimension - Length Overall inch | 15.09 in |
Dimension - L Length Overall mm | 383 mm |
Dimension - Bundle Diameter Max inch | 4 |
Dimension - Width inch | 0.30 in |
Dimension - Width mm | 8 mm |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA10A0)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1611)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP8300ITRA)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 100pcs- Black (CT-VW-100-BK)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- Burndy Cable Ties