Shop All Wire Terminals
Burndy
1/4 STUD #4 WIRE BURNDY, RING TERMINAL, YAV4CLTC14FX
Mfr # YAV4CLTC14FX
Zoro # G3471728
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Stud Size 1/4 in
- Insulation Color Gray
- Seam Chamfered, Standard
- Overall Length 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV4CLTC14FX
- Zoro # G3471728
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.44 in |
Lug Length X Tongue Width (In.) | 1.44 x 0.55 in |
Stud Hole Size (In.) | 1/4" |
Details
Wire Range | 4 AWG |
Insulation Color | Gray |
Seam | Chamfered, Standard |
Standards | CSA Certified |
Connection Material | Copper |
Terminal Type | Standard |
Max. Voltage | 600V; 35kV |
Terminal Orientation | Straight |
Application | For Flex Conductors |
Type | Flex Compression |
Inspection Hole | Yes |
Barrel | Short |
Holes | 1 HOLE |
Bolt Hole | 1/4 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- Burndy Wire Connectors & Disconnects