Shop All Cable Ties
Burndy
14-1/4" L, 3/16" W, UV Black Plastic Cable Tie, Tensile Strength: 50 lb.
Mfr # CT50400C0
Zoro # G4951298
product price: $21.69
/ea
Sold in multiples of 100 for $2,169.00
$2,169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14-1/4"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50400C0
- Zoro # G4951298
- UPC # 781810332900
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14-1/4" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Dimension - Length Overall inch | 14.25 in |
Dimension - Bundle Diameter Max inch | 4 |
Dimension - L Length Overall mm | 362 mm |
Dimension - Width mm | 5 mm |
Dimension - Width inch | 0.18 in |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,14.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104180508)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- GARDNER BENDER 8 in. Multi Color Standard Duty Cable Tie, 100PK (221016)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- RIP-TIE Reusable Strap, Blue, 1"x6", PK10, Package quantity: 10 (HB-06-010-BU)
- Burndy Cable Ties