Shop All Cable and Wire Cutters
Burndy
14-1/2" Cable Cutter, Center Cut
Mfr # PATCUT129LI
Zoro # G4812543
product price: $4,367.99
/ea
Free Shipping & Returns
$4,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper, Aluminum, Ground Rods, Rebar, Soft Steel Bolts, EHS Guy Strand Wire
- Overall Length 14.5 in
- Cutting Action Center Cut
- Overall Width 3.5 in
- Includes Polymer Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # PATCUT129LI
- Zoro # G4812543
- UPC # 781810505212
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 14.5 in |
Overall Width | 3.5 in |
Overall Height | 13.5 in |
Manufacturer Warranty Length | 5 yr Limited |
Maximum Compatible Wire/Cable Diameter | 1.29 in |
Description
Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 1.29 in Aluminum Cable, 1.29 in Copper Cable, 1/2 in Rebar, 1/2 in Standard Guy, 1113 kcmil, 3/8 in EHS Guy, 5/8 in Ground Rod, 5/8 in Soft Steel Bolts, Handle Type Pistol Grip, Cutting Head Type Guillotine, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 1.29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- HUSQVARNA Double Diamond Tool, 20 Grit, PK3 (G 623 D)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- BURNDY 18" Cable Cutter, Center Cut (PATCUT245LI)
- WESTWARD 9-1/2" Cable Cutter, Shear Cut, 3/8" Cap (10D460)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- Burndy Cable and Wire Cutters