Shop All Structural Bolts
Burndy
1/2"-13 Structural Bolt, Silicon, 3 in L
Mfr # 50X300HEBBOX
Zoro # G4942371
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Hex Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Silicon
- Thread Style Partially Threaded
- Screw Grade/Class 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # 50X300HEBBOX
- Zoro # G4942371
- UPC # 781810011645
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon |
Thread Style | Partially Threaded |
Item | Structural Bolt |
Screw Grade/Class | 2A |
Thread Type | UNC |
Basic Material | Silicon Bronze |
Head Type | Hex |
Description
Silicon Bolt 1/2 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP6)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSFL)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U51700.006.0062)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04005.062.0300)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 60 PK (599390-BR-60)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.112.0600)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U08441.075.0275)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04005.125.0700)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK (U04005.100.0250)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 25 PK (U04210.050.0275)
- Burndy Structural Bolts