Shop All Structural Bolts
Burndy
1/2"-13 Structural Bolt, Silicon, 1 in L
Mfr # 50X100HEBBOX
Zoro # G4942828
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Hex Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Silicon
- Thread Style Fully Threaded
- Screw Grade/Class 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # 50X100HEBBOX
- Zoro # G4942828
- UPC # 781810011607
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon |
Thread Style | Fully Threaded |
Item | Structural Bolt |
Screw Grade/Class | 2A |
Thread Type | UNC |
Basic Material | Silicon Bronze |
Head Type | Hex |
Description
Silicon Bolt,1/2"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNI20430-100P)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 8, Zinc Plated, 2-3/4 in Lg, 1-1/2 in Hex Wd (205825BG)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38131.056.0001)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04211.100.0250)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L (A0350480632)
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 25 PK (M04210.240.0070)
- OZCO Ozco 56652 3/4" By 10" To 12" Owt Timber Bolts 2 Per Pk (56652)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 25 PK (U04211.050.0375)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04005.100.0550)
- Burndy Structural Bolts