Shop All Cable and Wire Cutters
Burndy
11-1/4" Cable Cutter, Center Cut
Mfr # RHCC129ACSR
Zoro # G4815763
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper, Aluminum, Ground Rods, Rebar, Soft Steel Bolts, EHS Guy Strand Wire, ACSR
- Overall Length 11 1/4 in
- Cutting Action Center Cut
- Includes Carrying Bag
- Standards EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # RHCC129ACSR
- Zoro # G4815763
- UPC # 781810372357
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 11 1/4 in |
Tool Length | 11 7/16 in |
Tool Width | 3 5/8 in |
Tool Height | 2 5/16 in |
Description
Cable Cutter, Product Type Remote Hydraulic Cutting Head, Hydraulic Actuation Remote Operated, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS Guy Strand, Rebar, Soft Steel Bolts, Maximum Cutting Capacity - Cable .56 Stranded Guy Wire, .69 Copper/Aluminum Wire, 1/2 in Rebar, 3/4 in Aluminum Conductor Steel-Reinforced Cable, 3/4 in Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 11/16 in, Cutter Head Type Guillotine, Pressure Port 3/8 Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- KLEIN TOOLS Chicago® Grip Type B Strand Puller (1659-5AT)
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- BURNDY 18" Cable Cutter, Center Cut (PATCUT245LI)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- CHANNELLOCK 7-1/2" Diagonal Cutters, (758)
- AVEN 8" All Purpose Scissors (11023)
- Burndy Knives, Cutters & Snips