Shop All Cable Supports
Burndy
1" L, 1" W, natural Plastic Cable Tie Mounting Base, Basic Material: Nylon
Mfr # CTB125S2C
Zoro # G4950640
product price: $67.15
/ea
Sold in multiples of 1000 for $67,150.00
$67,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6/6
- Width 1"
- Length 1"
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB125S2C
- Zoro # G4950640
- UPC # 781810336045
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1" |
Dimension - Width inch | 1 in |
Dimension - B Length inch | 1 in |
Details
Item | Cable Tie Mounting Base |
Color | natural |
Material | Nylon 6/6 |
Basic Material | Nylon |
Mounting Style | 2-Way |
Mounting Method | Screw |
Description
Mntg Base,Cable Ties,6/6,Nylon,Nat,0.99 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- Burndy Cable Supports