Shop All Cable Supports
Burndy
1" L, 1" W, Black Plastic Cable Tie Mounting Base, Basic Material: Nylon
Mfr # CTB125S4C0
Zoro # G4950123
product price: $24.99
/ea
Sold in multiples of 1000 for $24,990.00
$24,990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6/6
- Length 1"
- Basic Material Nylon
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB125S4C0
- Zoro # G4950123
- UPC # 781810335857
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Dimension - B Length inch | 1 in |
Dimension - Width inch | 1 in |
Details
Item | Cable Tie Mounting Base |
Color | Black |
Material | Nylon 6/6 |
Basic Material | Nylon |
Mounting Style | 4-Way |
Mounting Method | Screw |
Description
Mntg Base,Cable Tie,Nylon,Black,0.99 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- CANTEX ELBOW PVC 90D 3/4"" BELL (5233824U)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (PLT4I-C0)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-500-BK)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- Burndy Cable Supports