Shop All Compression Lugs
Burndy
1 HOLE TERMINAL NARROW TONGUE, 8 AWG #8 BOLT HOLE,
Mfr # YA8CLNT8
Zoro # G1135898
product price: $15.69
/ea
Sold in multiples of 5 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Application For Code Conductor
- Conductor - Copper Str Size Range 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8CLNT8
- Zoro # G1135898
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size Range | 8 AWG |
Conductor - Copper Str Size | 8 AWG |
Dimension - D inch | 0.47 in |
Dimension - Length Overall inch | 1.18 in |
Dimension - Z inch | 0.25 in |
Dimension - Pad Width inch | 0.33 in |
Dimension - B Length inch | 0.44 in |
Dimension - Stud Size inch | #8 |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - Inside Diameter inch | 0.18 in |
Dimension - N inch | 0.22 in |
Dimension - L Length Overall mm | 30 mm |
Dimension - Strip Length inch | 1 to 2 |
Dimension - B Length fraction | 7/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting (TM1601DHB)
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- Burndy Compression Lugs