Shop All Compression Lugs
Burndy
1 HOLE LUG STD BRL 2/0 AWG FLE, 1/2" BOLT, INSP HOLE
Mfr # YAV26LTC12FX
Zoro # G0609814
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Dimension - L Length Overall mm 60 mm
- Conductor - Copper Flex I Size 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26LTC12FX
- Zoro # G0609814
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 60 mm |
Conductor - Copper Flex I Size | 2/0 AWG |
Conductor - Copper DLO Size | 2/0 (325/#24) DLO |
Dimension - Strip Length inch | 13/16 |
Conductor - Copper Flex H Size | 2/0 AWG |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Conductor - Copper Flex K Size | 2/0 AWG |
Dimension - N inch | 0.53 in |
Dimension - Outside Diameter inch | 0.63 in |
Conductor - CopperWeld Str Size | 2/0 F AWG;2/0 G AWG;2/0 J AWG;2/0 K AWG;2/0 V AWG |
Dimension - Bolt Hole Size inch | 0.53 in |
Dimension - Z inch | 0.55 in |
Dimension - Hole Size inch | 0.53 in |
Dimension - Length Overall inch | 2.36 in |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Flex M Size | 2/0 AWG |
Conductor - Copper Str Size | 2/0 AWG |
Conductor - Copper Flex G Size | 2/0 AWG |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Pad Width inch | 0.93 in |
Dimension - Hole Size mm | 13 mm |
Conductor Size/Gauge | 2/0 AWG |
Stud Hole Size (In.) | 1/2" |
Lug Length X Tongue Width (In.) | 2.36 x 0.93 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- AC WORKS NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL530R)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- Burndy Compression Lugs