Shop All Compression Lugs
Burndy
1 HOLE LUG STD BRL 2 AWG FLEX, 1/2" BOLT, INSP HOLE
Mfr # YAV2CLTC12FX
Zoro # G0660695
product price: $8.99
/ea
Sold in multiples of 15 for $134.85
$134.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Application For Flex Conductors
- Conductor - Copper Flex I Size 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV2CLTC12FX
- Zoro # G0660695
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex I Size | 2 AWG |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Strip Length inch | 45246 |
Conductor - Copper Solid Size | 2 AWG |
Dimension - B Length fraction | 5/8 in |
Dimension - Z inch | 0.55 in |
Dimension - Pad Width inch | 0.73 in |
Conductor - Copper Flex G Size | 2 AWG |
Dimension - Length Overall inch | 2.12 in |
Dimension - Hole Size inch | 0.53 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Dimension - Outside Diameter inch | 0.46 in |
Dimension - L Length Overall mm | 54 mm |
Dimension - N inch | 0.53 in |
Dimension - Hole Size mm | 13 mm |
Conductor - Copper Str Size | 2 AWG |
Dimension - B Length inch | 0.63 in |
Conductor - Copper Flex K Size | 2 AWG |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - Copper Flex H Size | 2 AWG |
Stud Hole Size (In.) | 1/2" |
Lug Length X Tongue Width (In.) | 2.12 x 0.77 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- PECO Occupancy Sensor, Master Time Sensor, White (SD200-002)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- Burndy Lugs & Split Bolts