Shop All Compression Lugs
Burndy
1 HOLE LUG LONG BRL 8 AWG, #10 BOLT, INSP HOLE
Mfr # YAZ8CTC10
Zoro # G0669926
Sold in multiples of 20 for $119.80
$119.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Physical Attribute - Tongue Angle Straight
- Conductor - Copper Str Navy Size 23 (7) Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ8CTC10
- Zoro # G0669926
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size | 23 (7) Navy |
Dimension - Z inch | 0.27 in |
Dimension - Stud Size inch | #10 |
Dimension - Pad Width inch | 0.41 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - B Length fraction | 1-1/4 in |
Dimension - B Length inch | 0.75 in |
Dimension - Length Overall inch | 1.43 in |
Dimension - Hole Size mm | 5 mm |
Dimension - L Length Overall mm | 36 mm |
Dimension - Hole Size inch | 0.21 in |
Dimension - Bolt Hole Size inch | 0.20 in |
Dimension - N inch | 0.25 in |
Dimension - Strip Length inch | 13/16 |
Lug Length X Tongue Width (In.) | 1.58 x 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- SIGMA ELECTRIC REBAR GRD CLAMP3/8""-1""BZ (42309)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM22P7)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- Burndy Lugs & Split Bolts