Shop All Compression Lugs
Burndy
1 HOLE LUG LONG BRL 6 AWG, 3/8" BOLT, INSP HOLE
Mfr # YAZ6CTC38
Zoro # G0604564
Sold in multiples of 20 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Copper Str Navy Size 30 (19) Navy
- Rating - KVA 35 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ6CTC38
- Zoro # G0604564
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size | 30 (19) Navy |
Dimension - Length Overall inch | 2.21 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Z inch | 0.42 in |
Dimension - B Length inch | 1.12 in |
Dimension - Strip Length inch | 42372 |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Hole Size mm | 10 mm |
Dimension - N inch | 0.41 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Pad Width inch | 0.58 in |
Dimension - L Length Overall mm | 56 mm |
Dimension - Stud Size inch | 44993 |
Lug Length X Tongue Width (In.) | 2.22 x 0.58 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet (ASIN520P)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 20A @ 480V AC, Actuator Location: Top (EXA-AR)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- Burndy Compression Lugs