Shop All Compression Lugs
Burndy
1 HOLE LUG, LONG BRL, 6 AWG, 1/4" BOLT, PEEP HOLE ROHS
Mfr # YAZ6CTC14
Zoro # G0610338
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Die Index 7;374
- Dimension - Z inch 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ6CTC14
- Zoro # G0610338
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.33 in |
Dimension - Length Overall inch | 2.02 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Str Size | 6 AWG |
Dimension - Strip Length inch | 42372 |
Dimension - B Length inch | 1.12 in |
Dimension - L Length Overall mm | 51 mm |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Lug Length X Tongue Width (In.) | 2.03 x 0.45 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M16E58)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- Burndy Compression Lugs