Shop All Compression Lugs
Burndy
1 HOLE LUG LONG BRL 2 AWG FLEX, 1/4" BOLT, INSP HOLE
Mfr # YAZV2CTC14FX
Zoro # G0610706
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Outside Diameter inch 0.46 in
- Dimension - N inch 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV2CTC14FX
- Zoro # G0610706
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.46 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Flex H Size Range | 2 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Pad Width inch | 0.68 in |
Dimension - B Length fraction | 1-3/8 in |
Conductor - Copper Flex G Size | 2 AWG |
Dimension - Z inch | 0.33 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Flex M Size Range | 2 AWG |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Conductor - Copper Str Size | 2 AWG |
Conductor - Copper Flex I Size Range | 2 AWG |
Dimension - L Length Overall mm | 60 mm |
Conductor - Copper Flex G Size Range | 2 AWG |
Conductor - Copper Flex K Size | 2 AWG |
Conductor - Copper Flex K Size Range | 2 AWG |
Dimension - Strip Length inch | 42376 |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - Copper Flex H Size | 2 AWG |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Conductor - Copper Flex I Size | 2 AWG |
Dimension - B Length inch | 1.38 in |
Conductor - Copper DLO Size Range | 3 (125/#24) DLO-2 (150/#24) DLO |
Dimension - Stud Size inch | 44930 |
Dimension - Length Overall inch | 2.37 in |
Conductor - CopperWeld Str Size Range | 2 A AWG-2 P AWG |
Lug Length X Tongue Width (In.) | 2.39 x 0.68 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- QUIET-ONE S10013 Rocker Switch (S10013)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FLNR.600)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- Burndy Lugs & Split Bolts