Shop All Compression Lugs
Burndy
1 HOLE LUG LONG BRL 2 AWG, 1/4" BOLT, INSP HOLE
Mfr # YAZ2CTC14
Zoro # G0606113
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - N inch 0.31 in
- Dimension - Z inch 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ2CTC14
- Zoro # G0606113
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - N inch | 0.31 in |
Dimension - Z inch | 0.33 in |
Dimension - Length Overall inch | 2.21 in |
Dimension - Stud Size inch | 44930 |
Dimension - Outside Diameter inch | 0.42 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Hole Size mm | 7 mm |
Dimension - Strip Length inch | 42374 |
Dimension - B Length inch | 1.25 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - L Length Overall mm | 56 mm |
Conductor - Copper Str Size | 2 AWG |
Dimension - Pad Width inch | 0.60 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Lug Length X Tongue Width (In.) | 2.23 x 0.60 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- Burndy Lugs & Split Bolts