Shop All Compression Lugs
Burndy
1 HOLE LONG BRL 14-10 AWG STR, 12-10 AWG SOL 1/4" BOLT, PEEP HOLE
Mfr # YAZV10TC14
Zoro # G0578208
product price: $5.99
/ea
Sold in multiples of 20 for $119.80
$119.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Gauge #14 - #10
- Application For Code Conductor
- Conductor - Copper Solid Size Range 14 AWG-10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV10TC14
- Zoro # G0578208
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size Range | 14 AWG-10 AWG |
Dimension - B Length fraction | 11/16 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 1.52 in |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.41 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG |
Dimension - Z inch | 0.33 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Outside Diameter inch | 0.21 in |
Dimension - Stud Size inch | 44930 |
Dimension - L Length Overall mm | 39 mm |
Dimension - Strip Length inch | 44989 |
Dimension - B Length inch | 0.69 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- Burndy Lugs & Split Bolts