Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG STND BRL 6AWG, 8-10 BOLT, PEEP HOLE BLU
Mfr # YAV6CLTC10FX
Zoro # G0687356
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Application For Flex Conductors
- Certification - CSA Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CLTC10FX
- Zoro # G0687356
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Conductor - Copper Flex K Size | 6 AWG |
Dimension - B Length fraction | 1/2 in |
Dimension - L Length Overall mm | 33 mm |
Conductor - Copper Flex M Size | 6 AWG |
Conductor - Copper Flex K Size Range | 6 AWG |
Dimension - Hole Size inch | 0.21 in |
Conductor - Copper Flex M Size Range | 6 AWG |
Dimension - B Length inch | 0.50 in |
Dimension - Z inch | 0.27 in |
Dimension - Strip Length inch | 1/2 in |
Conductor - Copper Solid Size Range | 6 AWG |
Conductor - Copper Flex G Size | 6 AWG |
Dimension - Stud Size inch | #10 |
Dimension - Pad Width inch | 0.48 in |
Conductor - Copper Str Size | 16 mm² |
Conductor - Copper Str Size Range | 16 mm² |
Dimension - Hole Size mm | 5 mm |
Conductor - Copper Flex I Size Range | 6 AWG |
Dimension - N inch | 0.25 in |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Dimension - Bolt Hole Size inch | 0.21 in |
Dimension - Outside Diameter inch | 0.31 in |
Conductor - Copper Flex G Size Range | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Dimension - Length Overall inch | 1.30 in |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - Copper Flex H Size | 6 AWG |
Lug Length X Tongue Width (In.) | 1.30 x 0.48 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20ATR-IV-03)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C319)
- Burndy Lugs & Split Bolts