Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG, STND BRL 6AWG, 3/8" BOLT, PEEP HOLE BLU ROHS
Mfr # YAV6CLTC38FX
Zoro # G0664116
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Copper Flex G Size 6 AWG
- Dimension - Hole Size inch 0.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CLTC38FX
- Zoro # G0664116
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex G Size | 6 AWG |
Dimension - Hole Size inch | 0.40 in |
Conductor - Copper Flex M Size Range | 6 AWG |
Conductor - Copper Str Size Range | 16 mm² |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Pad Width inch | 0.58 in |
Conductor - Copper Solid Size Range | 6 AWG |
Conductor - Copper Flex H Size | 6 AWG |
Dimension - Length Overall inch | 1.61 in |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Dimension - Outside Diameter inch | 0.31 in |
Conductor - Copper Flex K Size Range | 6 AWG |
Conductor - Copper Str Navy Size Range | 30 Navy |
Dimension - N inch | 0.41 in |
Dimension - Strip Length inch | 1/2 in |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - Copper Flex I Size Range | 6 AWG |
Dimension - Z inch | 0.42 in |
Dimension - Bolt Hole Size inch | 0.40 in |
Dimension - L Length Overall mm | 41 mm |
Conductor - Copper Flex M Size | 6 AWG |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Conductor - Copper Flex K Size | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Str Size | 16 mm² |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Flex G Size Range | 6 AWG |
Dimension - B Length fraction | 1/2 in |
Dimension - Stud Size inch | 44993 |
Lug Length X Tongue Width (In.) | 1.61 x 0.60 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Conduit Hanger #1 3/4" (49110)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M8E516)
- Burndy Compression Lugs