Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG STND BRL 6 AWG, 1/4" BOLT 90 DEG, PEEP HOLE BLU ROHS
Mfr # YAV6CLTC14FX90
Zoro # G0665403
product price: $4.89
/ea
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Material Copper
- Dimension - Pad Width inch 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CLTC14FX90
- Zoro # G0665403
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 0.48 in |
Conductor - Copper Flex M Size Range | 6 AWG |
Dimension - L Length Overall mm | 22 mm |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Str Size Range | 16 mm² |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Size | 16 mm² |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Flex K Size | 6 AWG |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - Length Overall inch | 0.88 in |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - Copper Flex I Size Range | 6 AWG |
Conductor - Copper Flex K Size Range | 6 AWG |
Dimension - N inch | 0.31 in |
Dimension - Outside Diameter inch | 0.31 in |
Conductor - Copper Flex G Size Range | 6 AWG |
Conductor - Copper Flex M Size | 6 AWG |
Dimension - Z inch | 0.33 in |
Conductor - Copper Flex H Size | 6 AWG |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Dimension - Height inch | 0.90 in |
Dimension - Strip Length inch | 1/2 in |
Conductor - Copper Str Navy Size Range | 30 Navy |
Dimension - B Length fraction | 1/2 in |
Conductor - Copper Flex G Size | 6 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- SUPERIOR ELECTRIC 3-Wire 30 Amp Dryer Cord NEMA 10-30P, SRDT 10AWG/3, 6ft (RVA1560)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- Burndy Lugs & Split Bolts