Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG STND BRL, 535MCM 1/2" BOLT, PEEP HOLE PNK
Mfr # YA38LTC12FX
Zoro # G0630823
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Gauge 535KCMIL (AKA MCM)
- Plating Type Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA38LTC12FX
- Zoro # G0630823
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex I Size Range | 500 kcmil |
Conductor - Copper DLO Size Range | 535.3 (1325/#24) DLO |
Dimension - N inch | 0.53 in |
Conductor - Copper Flex M Size Range | 500 kcmil |
Conductor - Copper Flex H Size | 500 kcmil |
Conductor - Copper DLO Size | 535.3 (1325/#24) DLO |
Conductor - Copper Flex M Size | 500 kcmil |
Dimension - Strip Length inch | 42376 |
Conductor - Copper Flex K Size Range | 500 kcmil |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Length Overall inch | 3.41 in |
Dimension - Hole Size mm | 13 mm |
Dimension - Hole Size inch | 0.53 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Z inch | 0.55 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper Flex H Size Range | 500 kcmil |
Conductor - Copper Flex G Size Range | 500 kcmil |
Dimension - B Length inch | 1.45 in |
Dimension - Outside Diameter inch | 1.25 in |
Conductor - Copper Flex G Size | 500 kcmil |
Conductor - Copper Flex I Size | 500 kcmil |
Dimension - L Length Overall mm | 87 mm |
Dimension - B Length fraction | 1-7/16 in |
Dimension - Pad Width inch | 1.84 in |
Conductor - Copper Flex K Size | 500 kcmil |
Stud Hole Size (In.) | 1/2" |
Lug Length X Tongue Width (In.) | 3.41 x 1.84 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- Burndy Lugs & Split Bolts