Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG, STND BRL, 4/0, 1/2" BOLT, ROHS
Mfr # YAV28LTC12FX
Zoro # G0601335
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Conductor - Copper Flex I Size 4/0 AWG
- Dimension - Bolt Size fraction 1 to 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28LTC12FX
- Zoro # G0601335
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex I Size | 4/0 AWG |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Dimension - L Length Overall mm | 68 mm |
Conductor - Copper Str Navy Size Range | 200 (61) Navy |
Conductor - Copper DLO Size Range | 4/0 (550/#24) DLO |
Dimension - Z inch | 0.55 in |
Dimension - Outside Diameter inch | 0.77 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Thread Size | 1 to 2 |
Dimension - B Length fraction | 1 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Hole Size mm | 13 mm |
Conductor - CopperWeld Str Size Range | 4/0 E AWG-4/0 V AWG |
Conductor - Copper Flex M Size | 4/0 AWG |
Conductor - Copper Str Size Range | 4/0 AWG |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Dimension - Length Overall inch | 2.67 in |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Conductor - Copper Flex G Size | 4/0 AWG |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Dimension - Hole Size inch | 0.53 in |
Conductor - Copper Flex H Size | 4/0 AWG |
Dimension - N inch | 0.53 in |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - Pad Width inch | 1.14 in |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Dimension - D inch | 1.08 in |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Dimension - B Length inch | 1.03 in |
Dimension - Strip Length inch | 42370 |
Stud Hole Size (In.) | 1/2" |
Conductor Size/Gauge | 4/0 AWG |
Lug Length X Tongue Width (In.) | 2.67 x 1.14 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R (HBL27W48)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- Burndy Lugs & Split Bolts