Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG, STND BRL, 373, 350 MCM 1/2" BOLT, PEEP HOLE BLU ROHS
Mfr # YA34LTC12FX
Zoro # G0654203
product price: $20.99
/ea
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Gauge 373KCMIL (AKA MCM)
- Application For Flex Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA34LTC12FX
- Zoro # G0654203
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper DLO Size | 373.7 (925/#24) DLO |
Conductor - Copper Flex H Size | 350 kcmil |
Conductor - Copper Flex H Size Range | 350 kcmil |
Dimension - Outside Diameter inch | 1.06 in |
Dimension - Strip Length inch | 42374 |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Flex G Size | 350 kcmil |
Dimension - L Length Overall mm | 79 mm |
Dimension - Length Overall inch | 3.12 in |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Flex I Size | 350 kcmil |
Conductor - Copper Flex K Size Range | 350 kcmil |
Dimension - B Length fraction | 1-1/4 in |
Conductor - Copper Flex M Size | 350 kcmil |
Dimension - Z inch | 0.55 in |
Conductor - Copper DLO Size Range | 373.7 (925/#24) DLO |
Dimension - B Length inch | 1.27 in |
Conductor - Copper Flex K Size | 350 kcmil |
Conductor - Copper Flex I Size Range | 350 kcmil |
Dimension - Hole Size mm | 13 mm |
Dimension - N inch | 0.53 in |
Dimension - Pad Width inch | 1.55 in |
Dimension - Hole Size inch | 0.53 in |
Conductor - Copper Flex M Size Range | 350 kcmil |
Conductor - Copper Flex G Size Range | 350 kcmil |
Dimension - Bolt Hole Size inch | 0.52 in |
Stud Hole Size (In.) | 1/2" |
Lug Length X Tongue Width (In.) | 3.12 x 1.55 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Faceplate, White (KP26)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- Burndy Lugs & Split Bolts