Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG, STND BRL, 2/0, 2/0, 3/8" BOLT, PEEP HOLE BLK ROHS
Mfr # YAV26LTC38FX
Zoro # G0624015
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Rating - KVA 35 kV
- Physical Attribute - Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26LTC38FX
- Zoro # G0624015
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.42 in |
Dimension - Stud Size inch | 44993 |
Dimension - Bolt Hole Size inch | 0.40 in |
Dimension - Length Overall inch | 2.11 in |
Conductor - CopperWeld Str Size | 2/0 F AWG;2/0 G AWG;2/0 J AWG;2/0 K AWG;2/0 V AWG |
Dimension - Outside Diameter inch | 0.63 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Flex M Size | 2/0 AWG |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Conductor - Copper Flex K Size | 2/0 AWG |
Dimension - Strip Length inch | 13/16 |
Dimension - Hole Size inch | 0.40 in |
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 0.81 in |
Conductor - Copper DLO Size | 2/0 (375/#24) DLO |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex I Size | 2/0 AWG |
Conductor - Copper Flex H Size | 2/0 AWG |
Conductor - Copper Flex G Size | 2/0 AWG |
Dimension - Pad Width inch | 0.93 in |
Dimension - L Length Overall mm | 54 mm |
Conductor - Copper Str Size | 2/0 AWG |
Lug Length X Tongue Width (In.) | 2.11 x 0.93 in |
Conductor Size/Gauge | 2/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK25 (FV10-10Q)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- Burndy Lugs & Split Bolts