Shop All Compression Lugs
Burndy
1 HOLE FLEX LUG STD BRL 90 DEG, 2 AWG 1/4" BOLT HOLE, INSP WINDOW ROHS
Mfr # YAV2CLTC14FX90
Zoro # G0667774
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Application For Flex Conductors
- Conductor - Copper Flex H Size 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV2CLTC14FX90
- Zoro # G0667774
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex H Size | 2 AWG |
Conductor - Copper Solid Size | 2 AWG |
Conductor - Copper Flex I Size | 2 AWG |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Dimension - Height inch | 1.15 in |
Conductor - Copper Flex K Size | 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Dimension - Strip Length inch | 45246 |
Dimension - Hole Size inch | 0.27 in |
Dimension - Z inch | 0.33 in |
Dimension - N inch | 0.31 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.68 in |
Dimension - B Length fraction | 5/8 in |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Dimension - L Length Overall mm | 25 mm |
Dimension - B Length inch | 0.63 in |
Dimension - Outside Diameter inch | 0.46 in |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Length Overall inch | 0.97 in |
Conductor - Copper Flex G Size | 2 AWG |
Dimension - Hole Size mm | 7 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- Burndy Lugs & Split Bolts