Shop All Compression Lugs
Burndy
1 HOLE COMPR FLEX LUG STD BRL, 4/0 AWG 3/8 BOLT, INSP HOLE PURP ROHS
Mfr # YAV28LTC38FX
Zoro # G0596934
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Dimension - Pad Width inch 1.14 in
- Conductor - Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV28LTC38FX
- Zoro # G0596934
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 1.14 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Flex I Size | 4/0 AWG |
Dimension - Strip Length inch | 42370 |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Copper Flex H Size | 4/0 AWG |
Dimension - Z inch | 0.42 in |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - Hole Size mm | 10 mm |
Dimension - Thread Size | 44993 |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Conductor - Copper Flex G Size | 4/0 AWG |
Dimension - N inch | 0.41 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - B Length fraction | 1 in |
Dimension - Outside Diameter inch | 0.77 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - B Length inch | 1.03 in |
Conductor - Copper Flex M Size | 4/0 AWG |
Dimension - L Length Overall mm | 61 mm |
Dimension - Length Overall inch | 2.42 in |
Dimension - Stud Size inch | 44993 |
Conductor Size/Gauge | 4/0 AWG |
Lug Length X Tongue Width (In.) | 2.42 x 1.14 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57P-12UNN8-C2)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- Burndy Compression Lugs