Shop All Compression Lugs
Burndy
1 HOLE COMPR FLEX LUG STD BRL, 2 AWG 1/4 BOLT, INSP HOLE BROWN ROHS
Mfr # YAV2CLTC14FX
Zoro # G0653214
product price: $9.99
/ea
Sold in multiples of 15 for $149.85
$149.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Length Overall inch 1.62 in
- Physical Attribute - Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV2CLTC14FX
- Zoro # G0653214
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 1.62 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Dimension - Z inch | 0.33 in |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Dimension - L Length Overall mm | 41 mm |
Conductor - Copper Flex G Size | 2 AWG |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Dimension - Outside Diameter inch | 0.46 in |
Conductor - Copper Flex I Size | 2 AWG |
Dimension - Pad Width inch | 0.68 in |
Dimension - Strip Length inch | 45246 |
Dimension - N inch | 0.31 in |
Dimension - B Length fraction | 5/8 in |
Dimension - B Length inch | 0.63 in |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Solid Size | 2 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Flex K Size | 2 AWG |
Conductor - Copper Flex H Size | 2 AWG |
Lug Length X Tongue Width (In.) | 1.62 x 0.68 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Screw On (A606SC)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- Burndy Compression Lugs