Shop All Cable Supports
Burndy
0.74" L, 0.74" W, natural Plastic Cable Tie Mounting Base, Tensile Strength: 11 lb.
Mfr # CTB075AA4C
Zoro # G4950482
product price: $78.39
/ea
Sold in multiples of 100 for $7,839.00
Free Shipping & Returns
$7,839.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6/6
- Type Cable Tie Bases
- Tensile Strength 11 lb.
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB075AA4C
- Zoro # G4950482
- UPC # 781810335765
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.74" |
Length | 0.74" |
Dimension - B Length inch | 0.74 in |
Dimension - Width inch | 0.74 in |
Details
Item | Cable Tie Mounting Base |
Color | natural |
Material | Nylon 6/6 |
Type | Cable Tie Bases |
Tensile Strength | 11 lb. |
Basic Material | Nylon |
Mounting Method | Adhesive or Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Operating Temperature Celcius Max | 70 °C |
Operating Temperature Celcius Min | 0 °C |
Description
Mntg Base,Cable Ties,6/6,Nylon,Nat,0.74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC12)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- ANCRA INTERNATIONAL Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L (43638-50)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, White/Natural, 100PK (WMAG26CTWH)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- Burndy Cable Supports