Shop All Cable Supports
Burndy
0.74" L, 0.74" W, Black Plastic Cable Tie Mounting Base, Tensile Strength: 9 lb.
Mfr # CTB075RA4C0
Zoro # G4950808
Sold in multiples of 1000 for $23,390.00
$23,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6/6
- Type Cable Tie Bases
- Tensile Strength 9 lb.
- Width 0.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CTB075RA4C0
- Zoro # G4950808
- UPC # 781810335819
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.74" |
Length | 0.74" |
Dimension - B Length inch | 0.74 in |
Dimension - Width inch | 0.74 in |
Details
Item | Cable Tie Mounting Base |
Color | Black |
Material | Nylon 6/6 |
Type | Cable Tie Bases |
Tensile Strength | 9 lb. |
Basic Material | Nylon |
Mounting Style | 4-Way |
Mounting Method | Adhesive or Screw |
Packaging Type | Bag |
Certification - UL Recognized | Yes |
Trade Name | UNIRAP™ |
Operating Temperature Celcius Min | 0 °C |
Certification - UV Rated | Yes |
Operating Temperature Celcius Max | 70 °C |
Description
Mntg Base,UV,Cable Tie,Nylon,Black.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- GE Thermal Unit, 6.41A (CR123H739A)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (500 Pack), 500PK (RX505)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- GARDNER BENDER Gardner Bender MCS-20W Multi Cable Staple Wood Stud (6461677)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- White (CT-ED-ABM-150-50-WT)
- PANDUIT Press-On Nail Plate (P304B2)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- Burndy Cable Supports