Shop All Cable Supports
Burndy
0.74" L, 0.74" W, Black Plastic Cable Tie Mounting Base, Basic Material: Nylon
Mfr # CTB075AA4C0
Zoro # G4950080
product price: $74.69
/ea
Sold in multiples of 1000 for $74,690.00
$74,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6/6
- Type Cable Tie Bases
- Tensile Strength 11 lb.
- Width 0.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB075AA4C0
- Zoro # G4950080
- UPC # 781810335772
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.74" |
Length | 0.74" |
Dimension - Width inch | 0.74 in |
Dimension - B Length inch | 0.74 in |
Details
Item | Cable Tie Mounting Base |
Color | Black |
Material | Nylon 6/6 |
Type | Cable Tie Bases |
Tensile Strength | 11 lb. |
Basic Material | Nylon |
Mounting Style | 4-Way |
Mounting Method | Adhesive or Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Certification - UV Rated | Yes |
Operating Temperature Celcius Max | 70 °C |
Operating Temperature Celcius Min | 0 °C |
Description
Mntg Base,Cable Tie,Nylon,Black,0.74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- FIREYE Mart1 Flame Rect Amp. 2-4 Sec (MART1)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- GARDNER BENDER Plastic Coaxial Staple, Black, 1/4", PK25 (PSB-1650T)
- Burndy Cable Supports