Shop All Gauze & Dressings
Burnaid
Burn Dressing, Sterile, White, PK4
Mfr # 30670
Zoro # G8521326
product price: $65.29
/pk 4, $16.32/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2003
- Waterproof No
- Package Type Unitized
- Industry Type Healthcare
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burnaid
- MFR # 30670
- Zoro # G8521326
- UPC # 347682306700
- Country of Origin Australia
- Category Gauze & Dressings
Dimensions
Width | 8 in |
Length | 8 in |
Package Width | 5 1/4 in |
Dressing Length | 8 in |
Dressing Width | 8 in |
Package Length | 1 3/4 in |
Package Height | 6 1/2 in |
Description
Burn Dressing, Dressing Length 8 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 4, Package Height 6 1/2 in, Package Width 5 1/4 in, Package Length 1 3/4 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- TYLENOL Extra Strength Caplets (97472)
- DYNAREX Sterilization Pouches 2.25" x 2.75" (4460)
- BURNAID Burn Dressing, Sterile, White (3068)
- BURNAID Burn Dressing, Sterile, White, PK10 (30612)
- BURNAID Burn Dressing, Sterile, White (3060)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, Unitized (3-005)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- Burnaid Gauze & Dressings