Shop All Straight Centrifugal High Flow Pumps
Burks
T37GA5N-1-1/4-3.81 Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted
Mfr # T37GA5N-1-1/4-3.81
Zoro # G106596039
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,916.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # T37GA5N-1-1/4-3.81
- Zoro # G106596039
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T37GA5N-1-1/4-3.81 Burks Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted, 3/4 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 3.81" Noryl Impeller, 1 1/2" Suction & 1 1/4" Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 175oF (79oC).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Commercial Storage Tank, 115 Gallons (ST120)
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly (200P6PRO)
- POND BOSS Telescoping Fish Net, Nylon, 1/8in. Mesh (52721)
- PULSAFEEDER Bleed Valve Assembly (L3300T03-FPP)
- SPRINGER PUMPS AMT 1-1/4in x 1in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 1 Phase Motor (369C-95)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 208-230/460V (2ZWU5)
- DAYTON Cast Iron 1 HP Centrifugal Pump 115/230V (2ZWP5)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZWT9)
- GOULDS WATER TECHNOLOGY Centrifugal High Flow Pump, 1-1/2 HP (2BF81534)
- Burks Straight Centrifugal High Flow Pumps