Shop All Straight Centrifugal High Flow Pumps
Burks
T37GA5N-1-1/4-3.25 Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted
Mfr # T37GA5N-1-1/4-3.25
Zoro # G106596114
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,916.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burks
- MFR # T37GA5N-1-1/4-3.25
- Zoro # G106596114
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T37GA5N-1-1/4-3.25 Burks Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted, 3/4 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 3.25" Noryl Impeller, 1 1/2" Suction & 1 1/4" Discharge. Carbon / Ceramic / SS Buna-N Shaft Seal with a Maximum Temperature of 175oF (79oC).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Control Airvol Instalkit (UK 1IND)
- LEGEND VALVE 6" NO HUB COUPLING (303-413)
- POND BOSS Universal Pump Filter Box (52720)
- PULSAFEEDER Vlv Asy, Dis Pvc/Hyp/C .38 (L3201HC1-PVC)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 24V (5PXX1)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ48)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF10512)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- Burks Straight Centrifugal High Flow Pumps