Shop All Straight Centrifugal High Flow Pumps
Burks
T37GA5-1-MJ-3.25 Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted
Mfr # T37GA5-1-MJ-3.25
Zoro # G106596046
product price: $3,163.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,163.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burks
- MFR # T37GA5-1-MJ-3.25
- Zoro # G106596046
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
T37GA5-1-MJ-3.25 Burks Close Coupled End Suction GA5-1-1/4 Series Pump. Bronze Fitted, 3/4 HP, 208-230/460 Volts, 60 Hz, Three Phase, 3500 RPM, TEFC - Totally Enclosed Fan Cooled Motor Enclosure, 3.25" Bronze Impeller, 1 1/4" Suction & 1" Discharge. Jacketed Seal Cavity (Viton) Shaft Seal with a Maximum Temperature of 400°F (204°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 139 GPM (6662B3-311-C)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switc (V4-2-U)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540005)
- MEZIERE Aluminum 1/5 HP Centrifugal Pump 12V (WPX750)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2BF11534)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (2BF10512)
- SPRINGER PUMPS AMT 1-1/4in x 1in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 1 Phase Motor (369C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1hp TEFC, 1 Phase Motor (282C-95)
- DAYTON Cast Iron 1 HP Centrifugal Pump 115/230V (2ZWP5)
- PACER S-Series, 2" NPT Ports, B&S Series 950, 200 GPM (SE2UL E950)
- Burks Straight Centrifugal High Flow Pumps